Motion
INSTAGRIP RED 250WP 3/8X500' REEL

CONTINENTAL
INSTAGRIP RED 250WP 3/8X500' REEL

INSTAGRIP RED 250WP 3/8X500' REEL
MI ITEM #14358218
MFR #INSTAGRIP RED 250WP 3/8X500' REEL
List Price$3.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
INSTAGRIP RED 250WP 3/8X500' REEL

INSTAGRIP RED 250WP 3/8X500' REEL
MI ITEM #14358218
MFR #INSTAGRIP RED 250WP 3/8X500' REEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.69/ft for your price

Overview

Mfr description
INSTAGRIP RED 250WP 3/8X500' REEL

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.13 lb
  • Cover Color
    Red
  • Maximum Temperature
    210 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text