Motion
FORTRESS WHI 300WP 3/4X500' REEL

CONTINENTAL
FORTRESS WHI 300WP 3/4X500' REEL

FORTRESS WHI 300WP 3/4X500' REEL
MI ITEM #14358233
MFR #FORTRESS WHI 300WP 3/4X500' REEL
Price$8.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FORTRESS WHI 300WP 3/4X500' REEL

FORTRESS WHI 300WP 3/4X500' REEL
MI ITEM #14358233
MFR #FORTRESS WHI 300WP 3/4X500' REEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.20/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.42 lb

Details

  • Cover Color
    White
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Overview

Mfr description
FORTRESS WHI 300WP 3/4X500' REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought