Motion
VARIFLEX BLU 300WP 1X450' REEL

CONTINENTAL
VARIFLEX BLU 300WP 1X450' REEL

VARIFLEX BLU 300WP 1X450' REEL
MI ITEM #14358247
MFR #VARIFLEX BLU 300WP 1X450' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VARIFLEX BLU 300WP 1X450' REEL

VARIFLEX BLU 300WP 1X450' REEL
MI ITEM #14358247
MFR #VARIFLEX BLU 300WP 1X450' REEL

Mfr description
VARIFLEX BLU 300WP 1X450' REEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.598 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)