Overview
Mfr description
MINCON BLK 3/4X50' C/T 1/BOX
Specifications
- Hose TypeMining
- Nominal Hose Inner Diameter
- Weight18.65 lb
- Cover ColorBlack
- Maximum Temperature200 °F
- Cover MaterialChloroprene (CR)
- Minimum Temperature-20 °F
- Temperature Range-20°F to 200 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data