Overview
Mfr description
SURELINE RED 150WP 1/4X500' REEL
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.086 lb
- Cover ColorRed
- Maximum Temperature210 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data