Motion
ORTAC BLK 300WP 3/4X500' REEL

CONTINENTAL
ORTAC BLK 300WP 3/4X500' REEL

ORTAC BLK 300WP 3/4X500' REEL
Mi Item #14358295
MFR #ORTAC BLK 300WP 3/4X500' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ORTAC BLK 300WP 3/4X500' REEL

ORTAC BLK 300WP 3/4X500' REEL
Mi Item #14358295
MFR #ORTAC BLK 300WP 3/4X500' REEL

Mfr description
ORTAC BLK 300WP 3/4X500' REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.384 lb

Details

  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)