Motion
ORTAC GRN 300WP 3/4X500' 50' P/C REEL

CONTINENTAL
ORTAC GRN 300WP 3/4X500' 50' P/C REEL

ORTAC GRN 300WP 3/4X500' 50' P/C REEL
MI ITEM #14358298
MFR #ORTAC GRN 300WP 3/4X500' 50' P/C REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
ORTAC GRN 300WP 3/4X500' 50' P/C REEL

ORTAC GRN 300WP 3/4X500' 50' P/C REEL
MI ITEM #14358298
MFR #ORTAC GRN 300WP 3/4X500' 50' P/C REEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ORTAC GRN 300WP 3/4X500' 50' P/C REEL

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Weight
    0.416 lb
  • Cover Color
    Green
  • Maximum Temperature
    210 °F
  • Cover Material
    Nitrile/PVC - Type C2
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought