Motion
FRONTIER RED 300WP 3/8X50' C/T

CONTINENTAL
FRONTIER RED 300WP 3/8X50' C/T

FRONTIER RED 300WP 3/8X50' C/T
MI ITEM #14358309
MFR #FRONTIER RED 300WP 3/8X50' C/T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FRONTIER RED 300WP 3/8X50' C/T

FRONTIER RED 300WP 3/8X50' C/T
MI ITEM #14358309
MFR #FRONTIER RED 300WP 3/8X50' C/T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    0.183 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Overview

Mfr description
FRONTIER RED 300WP 3/8X50' C/T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought