Overview
Mfr description
TWINLINE GRADE R 1/4X100' BB 1/BOX
Specifications
- Hose TypeWelding
- Nominal Hose Inner Diameter
- Cover ColorRed / Green
- Cover MaterialEPDM
- Maximum Temperature120 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 120 °F
- Weight20.2 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data