Overview
Mfr description
ARCRFT FUEL SNSNG BLK/ORG 3/8X450-750 RL
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.276 lb
- Cover ColorBlack / Orange
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-20 °F
- Temperature Range-20°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data