Overview
Mfr description
AGGAS W/COP WIRE BLK 50WP 3/4X500' REEL
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Weight0.329 lb
- Cover ColorBlack
- Maximum Temperature140 °F
- Cover MaterialNitrile/PVC - Type C2
- Minimum Temperature-30 °F
- Temperature Range-30°F to 140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data