Motion
WASH HD BLK STIF NOZZLE 1X50'

CONTINENTAL
WASH HD BLK STIF NOZZLE 1X50'

WASH HD BLK STIF NOZZLE 1X50'
Mi Item #14358363
MFR #WASH HD BLK STIF NOZZLE 1X50'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WASH HD BLK STIF NOZZLE 1X50'

WASH HD BLK STIF NOZZLE 1X50'
Mi Item #14358363
MFR #WASH HD BLK STIF NOZZLE 1X50'

Mfr description
WASH HD BLK STIF NOZZLE 1X50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.696 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Water
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)