Motion
BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S

CONTINENTAL
BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S

BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S
Mi Item #14358381
MFR #BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S

BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S
Mi Item #14358381
MFR #BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S

Mfr description
BLUE 1-1/2X150 FUEL OIL LOW TEMP A/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in
  • Weight
    1.151 lb

Details

  • Cover Color
    Blue
  • Cover Material
    Nitrile/PVC - Type C2
  • Hose Type
    Petroleum
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    -50 °F
  • Temperature Range
    -50°F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)