Motion
WASH GRN HD 3/4X50' SE

CONTINENTAL
WASH GRN HD 3/4X50' SE

WASH GRN HD 3/4X50' SE
Mi Item #14358385
MFR #WASH GRN HD 3/4X50' SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WASH GRN HD 3/4X50' SE

WASH GRN HD 3/4X50' SE
Mi Item #14358385
MFR #WASH GRN HD 3/4X50' SE

Mfr description
WASH GRN HD 3/4X50' SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in
  • Weight
    0.406 lb

Details

  • Cover Color
    Green
  • Cover Material
    Natural Rubber
  • Hose Type
    Water
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)