Motion
FURNACE DOOR 3X100'

CONTINENTAL
FURNACE DOOR 3X100'

FURNACE DOOR 3X100'
Mi Item #14358395
MFR #FURNACE DOOR 3X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FURNACE DOOR 3X100'

FURNACE DOOR 3X100'
Mi Item #14358395
MFR #FURNACE DOOR 3X100'

Mfr description
FURNACE DOOR 3X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    2.723 lb

Details

  • Cover Material
    Silicone
  • Hose Type
    Water
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)