Motion
AMMNIT 3X100 FT

CONTINENTAL
AMMNIT 3X100 FT

AMMNIT 3X100 FT
Mi Item #14358398
MFR #AMMNIT 3X100 FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AMMNIT 3X100 FT

AMMNIT 3X100 FT
Mi Item #14358398
MFR #AMMNIT 3X100 FT

Mfr description
AMMNIT 3X100 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    1.153 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Mining
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)