Motion
CB STEAM 1 1/4 X 50 RED WRAP

CONTINENTAL
CB STEAM 1 1/4 X 50 RED WRAP

CB STEAM 1 1/4 X 50 RED WRAP
Mi Item #14358400
MFR #CB STEAM 1 1/4 X 50 RED WRAP
Price$45.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
CB STEAM 1 1/4 X 50 RED WRAP

CB STEAM 1 1/4 X 50 RED WRAP
Mi Item #14358400
MFR #CB STEAM 1 1/4 X 50 RED WRAP

Mfr description
CB STEAM 1 1/4 X 50 RED WRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.43/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.2500 in
  • Weight
    0.44 lb

Details

  • Cover Color
    Red
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Steam
  • Maximum Temperature
    425 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 425 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)