Motion
SPIRAFLEX BLU 3X300'

CONTINENTAL
SPIRAFLEX BLU 3X300'

SPIRAFLEX BLU 3X300'
Mi Item #14358475
MFR #SPIRAFLEX BLU 3X300'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX BLU 3X300'

SPIRAFLEX BLU 3X300'
Mi Item #14358475
MFR #SPIRAFLEX BLU 3X300'

Mfr description
SPIRAFLEX BLU 3X300'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3.0000 in
  • Weight
    0.375 lb

Details

  • Cover Color
    Blue
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)