Motion
SPIRAFLEX GRN 6X300'

CONTINENTAL
SPIRAFLEX GRN 6X300'

SPIRAFLEX GRN 6X300'
Mi Item #14358482
MFR #SPIRAFLEX GRN 6X300'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
SPIRAFLEX GRN 6X300'

SPIRAFLEX GRN 6X300'
Mi Item #14358482
MFR #SPIRAFLEX GRN 6X300'

Mfr description
SPIRAFLEX GRN 6X300'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    6.0000 in
  • Weight
    1.139 lb

Details

  • Cover Color
    Green
  • Cover Material
    PVC
  • Hose Type
    Water
  • Maximum Temperature
    160 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 160 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)