Specifications
Dimensions
- Nominal Hose Inner Diameter3.0000 in
- Weight2.008 lb
Details
- Cover ColorBlack
- Cover MaterialNitrile
- Hose TypePetroleum
- Maximum Temperature212 °F
- Minimum Temperature-35 °F
- Temperature Range-35°F to 212 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)