Motion
PRSP   YELLOW 1X50 FT 400 PSI

CONTINENTAL
PRSP YELLOW 1X50 FT 400 PSI

PRSP YELLOW 1X50 FT 400 PSI
Mi Item #14358504
MFR #PRSP YELLOW 1X50 FT 400 PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PRSP YELLOW 1X50 FT 400 PSI

PRSP YELLOW 1X50 FT 400 PSI
Mi Item #14358504
MFR #PRSP YELLOW 1X50 FT 400 PSI

Mfr description
PRSP PLUS YELLOW 1X50 FT 400 PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.584 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    220 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 220 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)