Motion
BLUCOR BNR 12X40' SE

CONTINENTAL
BLUCOR BNR 12X40' SE

BLUCOR BNR 12X40' SE
Mi Item #14358515
MFR #BLUCOR BNR 12X40' SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
BLUCOR BNR 12X40' SE

BLUCOR BNR 12X40' SE
Mi Item #14358515
MFR #BLUCOR BNR 12X40' SE

Mfr description
BLUCOR BNR 12X40' SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    12.0000 in
  • Weight
    24.013 lb

Details

  • Cover Color
    Black
  • Cover Material
    SBR
  • Hose Type
    Material Handling
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)