Motion
JETRNGR EI 1529 2-1/2X100' SE

CONTINENTAL
JETRNGR EI 1529 2-1/2X100' SE

JETRNGR EI 1529 2-1/2X100' SE
MI ITEM #14358526
MFR #JETRNGR EI 1529 2-1/2X100' SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
JETRNGR EI 1529 2-1/2X100' SE

JETRNGR EI 1529 2-1/2X100' SE
MI ITEM #14358526
MFR #JETRNGR EI 1529 2-1/2X100' SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.5000 in
  • Weight
    1.628 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Petroleum
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 200 °F

Overview

Mfr description
JETRNGR EI 1529 2-1/2X100' SE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought