Motion
VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR

CONTINENTAL
VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR

VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR
MI ITEM #14358536
MFR #VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR

VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR
MI ITEM #14358536
MFR #VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VARIFLEX RED 300WP 3/8X50'MM 1/4NPT LBAR

Specifications

  • Hose Type
    Air & Multipurpose
  • Nominal Hose Inner Diameter
  • Cover Color
    Red
  • Cover Material
    Nitrile/PVC - Type C2
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
  • Weight
    8.479 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text