Motion
AMMNIT 2X100 FT BST

CONTINENTAL
AMMNIT 2X100 FT BST

AMMNIT 2X100 FT BST
Mi Item #14358543
MFR #AMMNIT 2X100 FT BST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
AMMNIT 2X100 FT BST

AMMNIT 2X100 FT BST
Mi Item #14358543
MFR #AMMNIT 2X100 FT BST

Mfr description
AMMNIT 2X100 FT BST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2.0000 in
  • Weight
    0.951 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Mining
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)