Overview
Mfr description
WET EXHAUST SW ORS 2X25' BLACK
Specifications
- Hose TypeMarine
- Nominal Hose Inner Diameter
- Weight1.027 lb
- Cover ColorBlack
- Maximum Temperature180 °F
- Cover MaterialNitrile
- Minimum Temperature-20 °F
- Temperature Range-20°F to 180 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data