Overview
Mfr description
FLEXSTEEL FUTURA 3/4X12 FT MMOT CHROME
Specifications
- Hose TypePetroleum
- Nominal Hose Inner Diameter
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Maximum Temperature140 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 140 °F
- Weight6.82 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data