Overview
Mfr description
EXTRMFLX FOOD HD 150 GRAY 3X400'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight2.021 lb
- Cover ColorGray
- Maximum Temperature212 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-25 °F
- Temperature Range-25°F to 212 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data