Motion
VERSIFLO 150 SD 8X20' SE

CONTINENTAL
VERSIFLO 150 SD 8X20' SE

VERSIFLO 150 SD 8X20' SE
Mi Item #14358608
MFR #VERSIFLO 150 SD 8X20' SE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VERSIFLO 150 SD 8X20' SE

VERSIFLO 150 SD 8X20' SE
Mi Item #14358608
MFR #VERSIFLO 150 SD 8X20' SE

Mfr description
VERSIFLO 150 SD 8X20' SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    8.0000 in
  • Weight
    8.002 lb

Details

  • Cover Color
    Black
  • Cover Material
    EPDM
  • Hose Type
    Water
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -25 °F
  • Temperature Range
    -25°F to 200 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)