Motion
1/4 IN ARCTIC ORTAC 300WP REELS

CONTINENTAL
1/4 IN ARCTIC ORTAC 300WP REELS

1/4 IN ARCTIC ORTAC 300WP REELS
Mi Item #14358624
MFR #1/4 IN ARCTIC ORTAC 300WP REELS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
1/4 IN ARCTIC ORTAC 300WP REELS

1/4 IN ARCTIC ORTAC 300WP REELS
Mi Item #14358624
MFR #1/4 IN ARCTIC ORTAC 300WP REELS

Mfr description
1/4 IN ARCTIC ORTAC 300WP REELS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in
  • Weight
    0.151 lb

Details

  • Cover Color
    Black
  • Cover Material
    Chloroprene (CR)
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -65 °F
  • Temperature Range
    -65°F to 180 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)