Overview
Mfr description
NEPTUNE 4001 3/8X50 FT MXMS KGS BLUE
Specifications
- Hose TypeCleaning
- Nominal Hose Inner Diameter
- Cover ColorBlue
- Cover MaterialNitrile
- Maximum Temperature250 °F
- Minimum Temperature-20 °F
- Temperature Range-20°F to 250 °F
- Weight13.86 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data