Motion
WET EXHAUST HW ORS 1X25'

CONTINENTAL
WET EXHAUST HW ORS 1X25'

WET EXHAUST HW ORS 1X25'
MI ITEM #14358667
MFR #WET EXHAUST HW ORS 1X25'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
WET EXHAUST HW ORS 1X25'

WET EXHAUST HW ORS 1X25'
MI ITEM #14358667
MFR #WET EXHAUST HW ORS 1X25'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.0000 in
  • Weight
    0.576 lb

Details

  • Cover Color
    Black
  • Cover Material
    Nitrile
  • Hose Type
    Marine
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 180 °F

Overview

Mfr description
WET EXHAUST HW ORS 1X25'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought