Motion
PLIOVIC GS YEL 300WP 1/2X750' RL

CONTINENTAL
PLIOVIC GS YEL 300WP 1/2X750' RL

PLIOVIC GS YEL 300WP 1/2X750' RL
Mi Item #14358671
MFR #PLIOVIC GS YEL 300WP 1/2X750' RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC GS YEL 300WP 1/2X750' RL

PLIOVIC GS YEL 300WP 1/2X750' RL
Mi Item #14358671
MFR #PLIOVIC GS YEL 300WP 1/2X750' RL

Mfr description
PLIOVIC GS YEL 300WP 1/2X750' RL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    0.158 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    PVC
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)