Motion
PLIOVIC FG 250WP 3/8"X300' C/T

CONTINENTAL
PLIOVIC FG 250WP 3/8"X300' C/T

PLIOVIC FG 250WP 3/8"X300' C/T
Mi Item #14358684
MFR #PLIOVIC FG 250WP 3/8"X300' C/T
Price$1.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
PLIOVIC FG 250WP 3/8"X300' C/T

PLIOVIC FG 250WP 3/8"X300' C/T
Mi Item #14358684
MFR #PLIOVIC FG 250WP 3/8"X300' C/T

Mfr description
PLIOVIC FG 250WP 3/8"X300' C/T
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.09/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    0.096 lb

Details

  • Cover Color
    Clear
  • Cover Material
    PVC
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    -10 °F
  • Temperature Range
    -10°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)