1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
PLIOVIC FG 125WP 1"X200' C/T
PLIOVIC FG 125WP 1"X200' C/T
MI ITEM #
14358688
MFR #
PLIOVIC FG 125WP 1"X200' C/T
Price
$2.78
/ft
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Industrial Hose
CONTINENTAL PLIOVIC FG 125WP 1"X200' C/T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
PLIOVIC FG 125WP 1"X200' C/T
PLIOVIC FG 125WP 1"X200' C/T
MI ITEM #
14358688
MFR #
PLIOVIC FG 125WP 1"X200' C/T
Mfr description
PLIOVIC FG 125WP 1"X200' C/T
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.78
/ft
Add to Cart
Specifications
Dimensions
Nominal Hose Inner
Diameter
1.0000 in
Weight
0.332 lb
Details
Cover Color
Clear
Cover Material
PVC
Hose Type
Food & Beverage
Maximum Temperature
158 °F
Minimum Temperature
-10 °F
Temperature Range
-10°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items