Overview
Mfr description
TORRIDAIR 100WP 6X100'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight5.066 lb
- Cover ColorBlack
- Maximum Temperature400 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data