Overview
Mfr description
SPIRAFLEX VACUUM WHI 1"X25'
Specifications
- Hose TypeMaterial Handling
- Nominal Hose Inner Diameter
- Weight0.121 lb
- Cover ColorWhite
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature0 °F
- Temperature Range0°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data