Motion
NEPTUNE 4001 3/8X100 FT GRAY MXMS KG

CONTINENTAL
NEPTUNE 4001 3/8X100 FT GRAY MXMS KG

NEPTUNE 4001 3/8X100 FT GRAY MXMS KG
Mi Item #14358726
MFR #NEPTUNE 4001 3/8X100 FT GRAY MXMS KG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
NEPTUNE 4001 3/8X100 FT GRAY MXMS KG

NEPTUNE 4001 3/8X100 FT GRAY MXMS KG
Mi Item #14358726
MFR #NEPTUNE 4001 3/8X100 FT GRAY MXMS KG

Mfr description
NEPTUNE 4001 3/8X100 FT GRAY MXMS KG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.3750 in
  • Weight
    26.958 lb

Details

  • Cover Color
    Gray
  • Cover Material
    Nitrile
  • Hose Type
    Cleaning
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)