Overview
Mfr description
FRONTIER RED 200WP 1/2X100' C/T LBAR
Specifications
- Hose TypeAir & Multipurpose
- Nominal Hose Inner Diameter
- Cover ColorRed
- Cover MaterialEPDM
- Maximum Temperature210 °F
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
- Weight21.3 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data