Overview
Mfr description
NUTRIFLO CLE/WHI 2X20'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight0.705 lb
- Cover ColorWhite
- Maximum Temperature158 °F
- Cover MaterialPVC
- Minimum Temperature-15 °F
- Temperature Range-15°F to 158 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data