Motion
VACUUM 4"X25' WHITE

CONTINENTAL
VACUUM 4"X25' WHITE

VACUUM 4"X25' WHITE
Mi Item #14358764
MFR #VACUUM 4"X25' WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
VACUUM 4"X25' WHITE

VACUUM 4"X25' WHITE
Mi Item #14358764
MFR #VACUUM 4"X25' WHITE

Mfr description
VACUUM 4"X25' WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4.0000 in
  • Weight
    1.012 lb

Details

  • Cover Color
    White
  • Cover Material
    PVC
  • Hose Type
    Material Handling
  • Maximum Temperature
    158 °F
  • Minimum Temperature
    0 °F
  • Temperature Range
    0°F to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)