Motion
MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT

CONTINENTAL
MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT

MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT
MI ITEM #14358915
MFR #MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT

MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT
MI ITEM #14358915
MFR #MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MINCON BLK 3/4 L/C 250'/BOX 2BOX/PLT

Specifications

  • Hose Type
    Mining
  • Nominal Hose Inner Diameter
  • Weight
    0.373 lb
  • Cover Color
    Black
  • Maximum Temperature
    200 °F
  • Cover Material
    Chloroprene (CR)
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought