Motion
FORTRESS 3000WP YELLOW 1/2 IN REELS

CONTINENTAL
FORTRESS 3000WP YELLOW 1/2 IN REELS

FORTRESS 3000WP YELLOW 1/2 IN REELS
Mi Item #14358962
MFR #FORTRESS 3000WP YELLOW 1/2 IN REELS
Price$12.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FORTRESS 3000WP YELLOW 1/2 IN REELS

FORTRESS 3000WP YELLOW 1/2 IN REELS
Mi Item #14358962
MFR #FORTRESS 3000WP YELLOW 1/2 IN REELS

Mfr description
FORTRESS 3000WP YELLOW 1/2IN 500FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.70/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    0.334 lb

Details

  • Cover Color
    Yellow
  • Cover Material
    Synthetic Rubber
  • Hose Type
    Food & Beverage
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -20 °F
  • Temperature Range
    -20°F to 210 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)