Overview
Mfr description
HIPER 2X30 FT
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight1.681 lb
- Cover ColorBlue
- Maximum Temperature300 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 300 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data