Motion
FUEL DIS 6X100 FT 250PSI

CONTINENTAL
FUEL DIS 6X100 FT 250PSI

FUEL DIS 6X100 FT 250PSI
MI ITEM #14358982
MFR #FUEL DIS 6X100 FT 250PSI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FUEL DIS 6X100 FT 250PSI

FUEL DIS 6X100 FT 250PSI
MI ITEM #14358982
MFR #FUEL DIS 6X100 FT 250PSI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FUEL DIS 6X100 FT 250PSI

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Weight
    4.539 lb
  • Cover Color
    Black
  • Maximum Temperature
    180 °F
  • Cover Material
    Nitrile
  • Minimum Temperature
    -35 °F
  • Temperature Range
    -35°F to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text