Motion
FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR

CONTINENTAL
FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR

FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR
MI ITEM #14359003
MFR #FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR

FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR
MI ITEM #14359003
MFR #FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in
  • Weight
    12.6 lb

Details

  • Cover Color
    Red
  • Cover Material
    EPDM
  • Hose Type
    Air & Multipurpose
  • Maximum Temperature
    210 °F
  • Minimum Temperature
    -40 °F
  • Temperature Range
    -40°F to 210 °F

Overview

Mfr description
FRONTIER RED 300WP 1/2X50 MM 1/2NPT LBAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought