Overview
Mfr description
FLXWNG FOOD 150 GRAY 3X400'
Specifications
- Hose TypeFood & Beverage
- Nominal Hose Inner Diameter
- Weight2.007 lb
- Cover ColorGray
- Maximum Temperature284 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-25 °F
- Temperature Range-32°C to 140 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data