Overview
Mfr description
CHEM-ACID DIS BROWN 1-1/2X100'
Specifications
- Hose TypeChemical
- Nominal Hose Inner Diameter
- Weight0.945 lb
- Cover ColorBrown
- Maximum Temperature220 °F
- Cover MaterialEPDM
- Minimum Temperature-30 °F
- Temperature Range-30°F to 220 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data