Overview
Mfr description
SURELINE BLK 150WP 3/4X250' REEL
Specifications
- Hose TypeWater
- Nominal Hose Inner Diameter
- Weight0.345 lb
- Cover ColorBlack
- Maximum Temperature210 °F
- Cover MaterialEPDM
- Minimum Temperature-40 °F
- Temperature Range-40°F to 210 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data