Overview
Mfr description
CB STEAM 1 IN X 100 FT RED WRAP
Specifications
- Hose TypeSteam
- Nominal Hose Inner Diameter
- Weight0.837 lb
- Cover ColorRed
- Maximum Temperature425 °F
- Cover MaterialSynthetic Rubber
- Minimum Temperature-40 °F
- Temperature Range-40°F to 425 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data